Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide Glass Resource Crimp Vial

Catalog No. 1481100 Shop All Worldwide Glass Resource Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-811-00 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-811-00 Supplier Worldwide Glass Resource Supplier No. 0010000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
For Use With (Application) For long term storage
Height (English) 1.25 in.
Closure Type Crimp Cap
Quantity 1000 Cs.
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.