Learn More
Description
- Holds bulk label roll to extend printing time
- Provides more value and less frequent changeouts
- Attaches to Wraptor™ A6200 Wrap Printer Applicator
- Compatible with BA62 Series bulk label rolls
- Compatible with A6200 printers purchased in 2023 or after
Specifications
Specifications
| Product Type | Label Applicator |
| For Use With (Equipment) | Wraptor A6200 |
| Height (English) | 7.5 in. |
| Height (Metric) | 19.05 cm |
| Depth (English) | 10 in. |
| Depth (Metric) | 25.4 cm |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Model | A6200 |
| Warranty | 1 Year |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.