Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Wraptor™ A6200 Wrap Printer Applicator

Catalog No. 17377085 Shop All Brady Corporation Products
Change view
Click to view available options
Connector Types:
Ethernet, USB, Wi-Fi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
17-377-085 Ethernet, USB, Wi-Fi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-085 Supplier Brady™ Supplier No. A6200NABWIFI
Add to Cart
Add to Cart

Get automated efficiency with the Wraptor™ A6200 Wrap Printer Applicator. Print, wrap and apply in just seconds. Ideal in smaller workspaces and cellular manufacturing.

  • Prints and applies labels to wires in less than seven seconds
  • Offers fast material changeovers for added efficiency
  • Full-color responsive touch screen and an icon-based user interface for ease of use
  • Enhanced connectivity with three USB ports and 32 GB of internal memory to store file jobs
  • Compatible with the Wraptor™ A6200 Bulk Label Roll Adapter, A62 Series label rolls and BA62 Series bulk label rolls
  • Ships with Brady™ Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options

Specifications

Product Type Label Applicator
For Use With (Equipment) Wraptor A6200 Labels
Width (Metric) 224.79 mm
Height (English) 8.3 in.
Height (Metric) 210.82 mm
Dimensions (L x W x H) 11.7 x 8.8 x 8.3 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Single Color
Includes Printer Applicator, Brady Workstation Product and Wire ID Suite Booklet, 2 x 150 ft. Printer Ribbon, Roll of Vinyl (1.25 x 1 in.), USB Cable, Quick Start Guide, Power Cord and AC Adapter
Memory 32 GB (Expandable through USB)
Model A6200
Print Speed 1.5 in./sec.
Resolution 300 dpi
Connector Types Ethernet, USB, Wi-Fi
Operating System Windows 7, Windows 8, Windows 10
Temperature Range (English) 59°F to 90°F
Temperature Range (Metric) 15°C to 32°C
For Use With (Application) Wire and Cable Labeling
Warranty 1 Year
Power Supply Details AC Adaptor
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.