Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SlimLine™ Cleanroom Cart System - Wringer
SDP

Catalog No. 19304948 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-304-948 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-304-948 Supplier Micronova™ Supplier No. C3A03

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A durable, double or triple bucket cart system with an electropolished, stainless steel frame, optional wringer bar, and three grip-it holders for easy storage and interchange of handles and mop heads. Systems comes standard with color coded, 22.7 liter (6 gal.) polypropylene buckets.

  • Modular, electropolished stainless-steel cart available in two-or three-bucket configurations
  • When used with three buckets, the system ensures correct disinfect, rinse and void stages in sterile and pharmaceutical processing
  • Three grip-it holders on the back of the cart allow for an easy interchange and storage of handles and additional mop heads
  • Bucket liner (sold separately) creates impermeable barrier between disinfectant and receptacle to ensure integrity of the disinfectant blend
  • Optional wringer and wire basket and replacement buckets available separately

Specifications

Product Type Downpress Wringer Bar
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) SlimLine Cart - 2 and 3 Bucket System
Height (English) 7.5 in.
Height (Metric) 19.1 cm
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.