Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wrist Motion Shakers

Catalog No. 88861032 Shop All Fisherbrand Products
Change view
Click to view available options
Timer Range:
0 min. to 99:59 hr.
Speed Range:
50 to 450 rpm
Display:
LED display
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Timer Range Speed Range Display
88-861-032 0 min. to 99:59 hr. 50 to 450 rpm LED display
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 88-861-032

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Two 4-Position Side Arm Assembly

Designed to simulate the back and forth motion of the human wrist

  • Adjustable 0-15° mixing angle 
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller) 
  • Load capacity of up to 10 lbs. with overload protection 
  • Includes Two 4-position side arm assembly 
  • Cold room compatible ( 5-25°C)
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Tilt Angle 0 to 15°
Speed Range 50 to 450 rpm
Electrical Requirements 230 V, Plug Type: EU, UK, CN
Temperature Range (Metric) 5°C to 25°C (Cold Room Compatible)
Holds 8 x 500 mL/smaller Flasks
Load Bearing Capacity (English) 10 lb.
Dimensions (L x W x H) 390 x 320 x 300 mm
Description LED display
Display LED display
Includes Two 4-Position Side Arm Assembly
No. of Positions 8
Timer Range 0 min. to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.