Learn More
Description
- Available in HMIG Color Bar and NFPA Diamond format
Specifications
Specifications
| Description | HMIG Color Bar |
| Adhesive Type | Permanent Acrylic |
| Color | Black, Blue, Red, Yellow, White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Paper (B-235) |
| Product Type | Container Label |
| Shape | Rectangle |
| Size (English) | 5 x 3 in. (W x H) |
| Size (Metric) | 12.7 x 7.86 cm (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.