Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Write-on Inspection Label, Header: Calibration, Legend: By, Date

Catalog No. 19112379 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-379 8 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-379 Supplier Brady™ Supplier No. 42211
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide easy identification for calibration, testing, and repair of tools and equipment. Write-on Inspection Labels are made of durable, write-on polyester material B-744.

Provide easy identification for calibration, testing, and repair of tools and equipment. Brady Write-On Inspection Labels are made of durable, write-on polyester material B-744.

  • Easy identification for calibration, testing, and repair of tools and equipment.
  • Made of B-744 write-on polyester.
  • Package contains 364 labels.

Specifications

Autoclavable Not Autoclavable
Description Label
Adhesive Type Permanent Acrylic, Permanent
Color White, Green
Finish Matte
Format Label
Material Polyester (B-747)
Printable Sides Single-side Printable
Product Type Write-on Inspection Labels
Sterility Non-sterile
Display Text Legend: CALIBRATION BY: DATE: NEXT CAL. DUE: INSTRUMENT#:
For Use With (Application) Inventory and Inspection Labeling, General Identification, Safety Identification
Includes Pack of 14 Sheets
Languages English
Quantity 14 Pk.
Shape Rectangle
Size (English) 1.5 x 0.625 in. (W x H)
Size (Metric) 38.1 x 15.8 mm (W x H)
Thickness (English) 0.0034 in.
Dimensions (L x W) 8 x 3 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (English) 8 in.
Height (Metric) 15.88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.