Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC WD-40 Silicone Lubricant, Water-Resistant, -100 to 500 F, 11 oz

Catalog No. 501112967
Encompass

This silicone lubricant creates a film that resists water and protects against wear and corrosion. It leaves a clear, non-greasy, non-staining film, reducing attraction of dirt and debris. The professional-grade formula lubricates effectively at extreme temperatures, from -100° F to 500° F, and is suitable for various surfaces including metals, plastics, and rubbers.

  • Provides 50% greater wear protection, extending equipment life and reducing downtime.
  • Leaves a clear, non-sticky film.
  • NSF Nonfood Compounds Program Listed H2 (#146863).
  • California Prop 65 warning not required.
  • VOC compliant in 50 states.
  • Resists water, protects against wear and corrosion.
  • Effective at extreme temperatures (-100° F to 500° F).
  • Safe for most metals, plastics, rubbers, and vinyl.
  • Features Smart Straw Sprays 2 Ways delivery system.

Catalog No. 50-111-2967 Supplier MSC Supplier No. 70100110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silicone lubricant creates a film that resists water and protects against wear and corrosion. It leaves a clear, non-greasy, non-staining film, reducing attraction of dirt and debris. The professional-grade formula lubricates effectively at extreme temperatures, from -100° F to 500° F, and is suitable for various surfaces including metals, plastics, and rubbers.

  • Provides 50% greater wear protection, extending equipment life and reducing downtime.
  • Leaves a clear, non-sticky film.
  • NSF Nonfood Compounds Program Listed H2 (#146863).
  • California Prop 65 warning not required.
  • VOC compliant in 50 states.
  • Resists water, protects against wear and corrosion.
  • Effective at extreme temperatures (-100° F to 500° F).
  • Safe for most metals, plastics, rubbers, and vinyl.
  • Features Smart Straw Sprays 2 Ways delivery system.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.