Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SIMPSON Pressure Washer, 4200 PSI, 4.0 GPM, Gas, Cold Water

Catalog No. 502838510
Encompass

This SIMPSON heavy-duty gas pressure washer is engineered for professional cleaning, delivering 4200 PSI and 4.0 GPM. It excels in demanding tasks like deck cleaning, paint preparation, and graffiti removal.

  • Features a 389 cc engine with low oil shutdown for reliable performance.
  • Industrial triplex plunger pump with PowerBoost technology delivers higher pressure at the nozzle.
  • Includes a 3/8 in. x 50 ft. kink and abrasion-resistant hose with quick connect fittings.
  • Durable welded steel frame and 13 in. tires ensure easy maneuverability and corrosion resistance.
  • Five quick connect nozzle tips (0°, 15°, 25°, 40°, and soap) for versatile cleaning.
  • Adjustable pressure allows for precise control of cleaning power.

Catalog No. 50-283-8510 Supplier MSC Supplier No. 49040017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This SIMPSON heavy-duty gas pressure washer is engineered for professional cleaning, delivering 4200 PSI and 4.0 GPM. It excels in demanding tasks like deck cleaning, paint preparation, and graffiti removal.

  • Features a 389 cc engine with low oil shutdown for reliable performance.
  • Industrial triplex plunger pump with PowerBoost technology delivers higher pressure at the nozzle.
  • Includes a 3/8 in. x 50 ft. kink and abrasion-resistant hose with quick connect fittings.
  • Durable welded steel frame and 13 in. tires ensure easy maneuverability and corrosion resistance.
  • Five quick connect nozzle tips (0°, 15°, 25°, 40°, and soap) for versatile cleaning.
  • Adjustable pressure allows for precise control of cleaning power.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.