Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ WullStein Precision Cut Micro Scissors, Curved Left

Catalog No. 21124664 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-664 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-664 Supplier Surgical Design™ Supplier No. ATPM042
Add to Cart
Add to Cart

Wullstein precision cut micro scissors with left-curved blades deliver delicate, controlled micro-dissection and precision cutting in confined anatomical spaces.

  • Left-curved micro blades for optimal visibility and precise cutting
  • Designed for high-accuracy dissection in delicate or restricted anatomical regions
  • Spring-handle design reduces fatigue and enhances tactile control
  • Anti-slip grip with ergonomic ribs for steady handling
  • Ultra-sharp, fine tips allow precise trimming of membranes, small vessels, and fine tissues
  • Premium stainless steel ensures long-lasting edge retention
  • Smooth, low-glare finish for clarity under examination lighting
  • Autoclavable and reusable
  • Commonly used in micro-dissection, ENT, ophthalmic, and fine laboratory applications where precision is critical

Specifications

Product Type Dissecting Scissors
Material Stainless Steel
Includes Curved
Length (English) 3 in.
Length (Metric) 8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.