Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilburn Medical WUSA-100 100-120 mL Sterile Syringe
SDP

Catalog No. 12444123
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
12-444-123 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-444-123 Supplier Wilburn Medical Supplier No. WUSA/100
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

The WUSA-100 120 mL Sterile Syringe offers twice the capacity of standard FDA-approved syringes, reducing changeovers and improving efficiency in aliquoting and large-volume transfers. Ideal for research, biopharma, or clinical use where precision and volume matter.

  • Sterile
  • Individually Wrapped
  • 100 mL rated capacity, Graduated to 120 mL
  • Luer Lock
  • Center Nozzle
  • FDA Approved to inject fluids into or withdraw fluids out of the body
  • ISO Certified Manufacturing Facility
  • Quality Documents available upon request

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polypropylene (Barrel), Polycarbonate, TPE
Color Clear
Needle Gauge No Needle Included
For Use With (Application) Laboratory, Clinical
Latex Free Yes
Product Type Sterile Syringe
Disposable Single-use
Graduations 1 mL
Max. Pressure 196 kPa
Quantity 25 Pk.
Packaging Individually Wrapped
Volume (Metric) 120 mL
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.