Learn More
Waters Corp Waters Acrodisc Mini Syringe Filter, wwPTFE, 0.2 μm, 13 mm
Supplier: Waters Corp 186009314
Water wettable, hydrophilic, polytetrafluoroethene (wwPTFE) membranes are a “next generation”, all-purpose, hydrophilic membrane suitable for aqueous, acidic, basic, non-aggressive organic, and aggressive organic solutions. This product offers low protein binding and low levels of UV-absorbing extractables.
- Filter type: wwPTFE
- Pore size: 0.2 μm
- Diameter: 13 mm
- Units per package: 100 pk
- Hold-up volume: < 14 μL
- Housing material: Polypropylene
- Sample volume: < 10 mL
- Separation mode: Aqueous
- Application: Sample preparation
- Product type: Filtration
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.