Learn More
Waters Corp Waters wwPTFE Acrodisc Mini Syringe Filter, 0.45 μm, 13 mm, 100 pk
Supplier: Waters Corp 186009315
Water wettable, hydrophilic, polytetrafluoroethene (wwPTFE) membranes are described as a “next generation,” all-purpose, hydrophilic membrane suitable for aqueous, acidic, basic, non-aggressive organic, and aggressive organic solutions. The product offers low protein binding and low levels of UV-absorbing extractables.
- Application: Sample preparation
- Product type: Filtration
- Units per package: 100 pk
- Diameter: 13 mm
- Format: Minispike syringe filter
- Hold-up volume: < 14 μL
- Housing material: Polypropylene
- Pore size: 0.45 μm
- Sample volume: < 10 mL
- Separation mode: Aqueous
- Filter type: wwPTFE
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.