Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ WX850 615 Lumen Dual Focusing LED Headlamp

Catalog No. 19012028
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-028 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-028 Supplier Coast™ Supplier No. 21552

Includes

3 x AAA batteries, hardhat clips

Requires

3 x AAA

The WX850 is our most powerful front loader, combining a Pure Beam Focusing Optic with a red beam option to maximize professional or recreational capability.

The WX850 Headlamp is our most powerful front loaded headlamp. The first button on the headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button provides you with a fixed red LED light that helps preserve night vision. Built with an IPX4 weatherproof rating and equipped with a reflective safety strap, this light is ready for any environment.

With Coast's commitment to quality, the WX850 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The WX850 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty and Services

Lifetime

Specifications

Light Source LED
Weight (English) 0.24 lb.
Weight (Metric) 0.11 kg
Battery Type Battery (Alkaline)
Color Black, Yellow
Height (Metric) 21.2 cm
Length (Metric) 5.7 cm
Material Plastic with Fabric Strap
Width (Metric) 14.2 cm
Product Type Headlamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.