Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L30 Multipurpose Wipers

Catalog No. 19168200 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
10.4 x 11 in.
12 x 12.5 in.
13.3 x 12.4 in.
15.2 x 9.8 in.
9.8 x 10 in. (24.9 x 25.4 cm)
9.8 x 16.4 in.
Format:
Centerfeed Roll
Jumbo roll
POP-UP™ box
Quarterfold
Small roll
Packaging Quantity:
100 Wipers/Pk.
120 Wipers/Pk.
300/Roll
70 Wipers/Roll
90 Sheets/Pk.
950 Wipers/Roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Packaging Quantity
19-168-200 13.3 x 12.4 in. Jumbo roll 950 Wipers/Roll
19-168-202 9.8 x 10 in. (24.9 x 25.4 cm) POP-UP™ box 120 Wipers/Pk.
19-168-204 10.4 x 11 in. Small roll 70 Wipers/Roll
19-065-787 12 x 12.5 in. Quarterfold 90 Sheets/Pk.
19-130-1634 9.8 x 16.4 in. POP-UP™ box 120 Wipers/Pk.
19-037-7806 9.8 x 16.4 in. POP-UP™ box 100 Wipers/Pk.
19-045-449 15.2 x 9.8 in. Centerfeed Roll 300/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-168-200 Supplier Kimberly-Clark Professional™ Supplier No. 05841
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Cloth-like feel at an affordable price

Ideal for light-duty cleanups, janitorial and maintenance wiping and process line wiping and cleaning

  • Lighter weight wiper featuring unique DRC process
  • Strong, yet soft enough for personal use
  • Great replacement for airlaid wipers

Specifications

Product Type Multi-purpose Wipe
Length (English) 13.3 in.
Length (Metric) 33.78 cm
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Material Double Re-crepe Cellulose
Color White
Dimensions (L x W) 13.3 x 12.4 in.
Format Jumbo roll
For Use With (Application) Ideal for light duty cleanups, janitorial and maintenance wiping, and process line wiping and cleaning
Packaging Quantity 950 Wipers/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.