Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L40 General-Purpose Wipers

Catalog No. 191303475 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
10 x 10.8 in.
12 x 12.5 in.
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 12.5 in.
9.8 x 16.4 in.
Format:
Jumbo roll
POP-UP™ box
Quarterfold
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format
19-130-3475 Blue 9.8 x 16.4 in. POP-UP™ box
19-042-427 Blue 12 x 12.5 in. Quarterfold
19-171-151 White 13.4 x 12.5 in. Jumbo roll
06-666-130 White 10 x 10.8 in. POP-UP™ box
19-003-394 White 9.8 x 16.4 in. POP-UP™ box
06-677-71 White 13 x 12.5 in. (33 x 31.75 cm) Quarterfold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-130-3475 Supplier Kimberly-Clark Professional™ Supplier No. 05740
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tough, durable wipers absorb liquids, oils, and grease quickly, yet are soft and pliable enough to use on face and hands

  • Ideal for surface and parts cleaning, personal cleaning, and general-purpose wiping in all manufacturing environments
  • Removes soils and liquids from face and hands
  • More economical than rags or shop towels

Specifications

Product Type General Purpose Wipe
Length (English) 9.8 in.
Length (Metric) 24.89 cm
Width (English) 16.4 in.
Width (Metric) 41.65 cm
Material Double Re-crepe Cellulose
Color Blue
Disposable Single-use
Dimensions (L x W) 9.8 x 16.4 in.
Format POP-UP™ box
For Use With (Application) General-Purpose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.