Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L40 Towels

Catalog No. 19413112 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-413-112 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-413-112 Supplier Kimberly-Clark Professional™ Supplier No. 05796
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

L40 Towels are strong, soft and absorb liquids quickly

  • Oustanding general-purpose towels
  • Absorbent and tough with a plush outer layer that's touchable and soft
  • Each sheet measures 10 x 13.2 in.
  • Absorbs liquids, lubricants and oils, yet gentle enough for use on face and hands
  • Popular choice for patient wiping in healthcare industries – keep them folded for tasks like bathing or unfold for patient drying
  • 200 white towels per center-pull roll, 2 rolls per case

Specifications

Product Type Wiper
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 13.2 in.
Width (Metric) 33.54 cm
Material Double Re-crepe Cellulose
Color White
For Use With (Application) Liquids, lubricants, oils
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.