Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Reusable Cloths

Catalog No. 19413113 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-413-113 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-113 Supplier Kimberly-Clark Professional™ Supplier No. 54015
  • $111.00
    $85.65 / Case of 1

    Save $25.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorb more than two times as much water as rags

  • Absorbent and reinforced to stay strong for cleaning performance in light duty tasks
  • Absorb water faster than rags
  • Each white cloth measures 12.5” x 16.8” and dispenses one at a time from the large Brag Box
  • Lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
  • Features proprietary HydroKnit fast-absorbing technology with reinforced structure, for durability at a great value

Specifications

Product Type Wiper
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) 16.8 in.
Width (Metric) 42.67 cm
Material Non-woven Polyproylene Cellulose
Absorbancy Highly absorbent
Color White
Construction HYDRONIT
Disposable Single-use
Description WypAll X60 Reusable Cloths
Dimensions (L x W) 12.5 x 16.8 in.
Format Brag Box
For Use With (Application) Cleaning surfaces
Packaging Quantity 252/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.