Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X70 Extended Use Cloths

Catalog No. 19413115 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-413-115 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-413-115 Supplier Kimberly-Clark Professional™ Supplier No. 55300
  • $150.20
    $137.65 / Case of 192

    Save $12.55

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

If you’ve been using either laundered shop towels or textile shop rags, you can trust Wypall X70 heavy-duty, reusable cloths

  • Durable, absorbent cloths that stay strong for cleaning performance
  • Clean oil, dirt, grime and solvents
  • Brag Box format is designed for easy one-at-a-time dispensing
  • Wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips
  • Pound for pound, WypAll X70 Cloths hold more oil than rental shop towels and shop rags
  • One pop-up box replaces 10 lbs. of rags

Specifications

Product Type Wiper
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) 16.8 in.
Width (Metric) 42.67 cm
Material Non-woven Polyproylene Cellulose
Absorbancy Fast-absorbing
Color White
Disposable Single-use
Description WypAll X70 Extended Use Reusable Cloths
Dimensions (L x W) 12.5 x 16.8 in.
Format Brag Box
For Use With (Application) Surface cleaning
Packaging Quantity 200/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.