Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X70 Wipers

Catalog No. 19014859 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
White/Red
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 12.5 in.
13.4 x 9.8 in.
16.6 x 14.9 in.
16.8 x 9.1 in.
23.5 x 12.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-014-859 White 16.6 x 14.9 in.
19-014-872 Blue 16.8 x 9.1 in.
06-666-67 White 13.4 x 12.5 in.
19-014-866 White 13.4 x 9.8 in.
15-235-81 White 13 x 12.5 in. (33 x 31.75 cm)
19-137-201 White/Red 23.5 x 12.5 in.
19-812-925 White 16.8 x 9.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-014-859 Supplier Kimberly-Clark Professional™ Supplier No. 41100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal rag replacements

  • Wipers combine the best qualities of disposable wipers and scrap rags
  • Super absorbent industrial cleaning wipers can be used almost anywhere to clean oil, solvents — virtually any industrial spill
  • Made from fast-absorbing Hydroknit™ material, an extra-strong nonwoven fabric blend that won't tear or fall apart even during heavy-duty cleaning
  • Textured design won't scratch delicate surfaces

Order Info

Available in quarterfold, flat, rolls and two dispensers in blue, white or red (food service).

Specifications

Product Type Medium-duty Cloth
Length (English) 16.6 in.
Length (Metric) 42.16 cm
Width (English) 16.6 in.
Width (Metric) 37.84 cm
Material Non-woven Polyproylene Cellulose
Absorbancy Super
Color White
Disposable Single-use
Dimensions (L x W) 16.6 x 14.9 in.
For Use With (Application) Ideal for all manufacturing and maintenance and repair
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.