Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians X-Caliber™ 22 Youth Earmuff
SDP

Catalog No. 19003090
Change view
Click to view available options
Radians X-Caliber™ 22 Youth Earmuff; ; Noise Reduction Rating (NRR): 22 dB; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-090 Radians X-Caliber™ 22 Youth Earmuff; ; Noise Reduction Rating (NRR): 22 dB; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-090 Supplier Radians Supplier No. XC0130CS
Add to Cart
Add to Cart

Radians X-Caliber™ Youth Earmuff provides a secure, adjustable custom fit for a youth or smaller adult with a sleek look designed to prevent gun stock interference

  • Sleek designSmaller size earmuff
  • Perfect hearing protection for youth
  • Adjustable multi-position headband
  • Vinyl cushions provide comfortable seal around the ear

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 13 x 10 x 4 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model X-Caliber™
Quantity 1 Pk.
Weight (English) 0.6125 lb.
Noise Reduction Rating (NRR) 22 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.