Learn More
Description
- Flexible nose clip and soft nose pad for a secure seal without discomfort
- SmartFOLD design with patented double reinforcement
- CoolSAFE™ filter material for high filtration efficiency and low breathing resistance
- CoolMAX exhalation valve (optional) effectively releases humid and warm exhaled air to the outside
- Two sizes (S and M/L) for an optimal fit for virtually every face
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | Yes |
| Color | White |
| Design Type | Flat-fold |
| Disposable | Limited-use |
| Filter Type | FFP2 |
| Material | Polypropylene |
| Product Type | General Purpose Particulate Respirator |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.