Learn More
Description
- ANSI eye protection with a flip up visor
- Lightweight and comfortable head piece with a well-balanced and ergonomic design
- Quick and easy adjustment for individual head size
- NIOSH-approved
- APF 1000
- Integral part of the Draeger X-plore™ 8000 powered air-purifying respirator (PAPR) systems
Specifications
Specifications
| ANSI Standard | Yes |
| Assigned Protection Factor (APF) | 1000 |
| Certifications (NIOSH) | Yes |
| Color | Black |
| Disposable | Reusable |
| Filter Type | None |
| Material | Nylon |
| Product Type | Headgear |
| Size | One Size |
| With Exhalation Valve | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.