Learn More
Description
- The Automatic Darkening Filter (ADF) module has shade adjustment from 4 to 13 Arc sensors work independently, even with partial coverage
- Used during machining, grinding and cutting works, metal repairs, welding and various other application areas
- Warning to indicate when the battery is running low
- An integral part of our X‐plore™ 8000 powered air-purifying respirator (PAPR) system
- Not suitable for use during laser beam welding
- APF 1000
Specifications
Specifications
| ANSI Standard | Yes |
| Assigned Protection Factor (APF) | 1000 |
| Certifications (NIOSH) | Yes |
| Color | Black |
| Disposable | Reusable |
| Filter Type | None |
| Material | Nylon |
| Product Type | Headgear |
| Size | One Size |
| With Exhalation Valve | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.