Learn More
Description
- Application sets for the Draeger X-plore™ 8500 or X-plore™ 8700 blowers
- Bundled part number for core components of the PAPR system
- Refer to the individual part numbers for guidance on additional components needed
- NIOSH-approved
Specifications
Specifications
| Assigned Protection Factor (APF) | 1000 |
| Battery Type | Lithium-ion |
| Belt Material | Nylon |
| Certifications (NIOSH) | Yes |
| Color | Black |
| Product Type | PAPR Assembly with Hood |
| Size | Standard |
| Facepiece Material | Polypropylene, Polyethylene |
| Facepiece Type | Hood |
| Intrinsic Safety (IS) Rating | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.