Learn More
Description
- Defined lens curvature with a robust PC lens
- Hoods made from soft, low-noise material
- Available in different sizes and lenghts
- Choice of limited-use Standard model or durable Premium model
- APF 1000
- Recommended for use in all areas where no additional mechanical head or eye protection is needed
Specifications
Specifications
| Assigned Protection Factor (APF) | 1000 |
| Certifications (NIOSH) | Yes |
| Color | White |
| Disposable | Limited-use |
| Filter Type | None |
| Material | Polypropylene |
| Product Type | Double Bib Hood |
| Size | Large/X-Large |
| With Exhalation Valve | No |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.