Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Surface Roughness Gage Probe, 90 Degrees, 5 μm Tip Radius, 1 ea

Catalog No. 5000516087
Encompass

These replacement probes are designed for use with Sowa surface roughness gages to provide precise measurement of surface profiles. This sensor probe ensures accurate assessment of various roughness parameters across diverse industrial applications.

  • Designed for compatibility with Sowa surface roughness gages
  • Features a 90° geometry for specialized measurement access
  • Equipped with a 5 μm tip radius for enhanced precision
  • Measures up to 0.006 in.
  • Constructed with an overall length of 78.50 mm

Catalog No. 50-005-16087 Supplier MSC Supplier No. 85382588
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These replacement probes are designed for use with Sowa surface roughness gages to provide precise measurement of surface profiles. This sensor probe ensures accurate assessment of various roughness parameters across diverse industrial applications.

  • Designed for compatibility with Sowa surface roughness gages
  • Features a 90° geometry for specialized measurement access
  • Equipped with a 5 μm tip radius for enhanced precision
  • Measures up to 0.006 in.
  • Constructed with an overall length of 78.50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.