Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco X-Small Railroad or Clay Pick
SDP

Catalog No. 19173503 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
35 -1/2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-503 35 -1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-503 Supplier Ampco Supplier No. 7700
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant railroad/clay pick.

  • Wooden handle included.
  • Made in the USA.
  • Fiberglass handle can be sold separately.
  • Please see image for additional information regarding measurements.
  • Head length (a): 15 and 3/4 in.
  • Pick width (b): 2 in.
  • Overall length with handle: 35 and 1/2 in.
  • Head size (H): 3.30 lb.

Specifications

Product Type Railroad Pick
Length (English) 35 -1/2 in.
Includes Pick and Wooden Handle
Length (English) Blade 15 -3/4 in.
Quantity 1 Ea.
Weight (English) 3.30 lb. Head Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.