Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ X‐WASH™ System

Catalog No. 10320129 Shop All Corning Products
Change view
Click to view available options
Product Type:
Control Module
Disposable Cartridges
Docking Station
Quantity:
1/Pk., 1/Cs.
1/Pk., 2/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
10-320-129 Disposable Cartridges 1/Pk., 2/Cs.
10-320-126 Control Module 1/Pk., 1/Cs.
10-320-127 Docking Station 1/Pk., 1/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-320-129 Supplier Corning™ Supplier No. 6931

This product is not available for sale online. Please contact your sales representative for more information.

missing translation for 'validMainframeMsg'

Corning™ X‐WASH™ System is designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viability with short processing times.

  • Process protocols can be customized to ensure consistently high cell recovery
  • Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
  • Harvest chamber can be pre-filled with a media of choice
    for re-suspension of harvested cells
  • Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
  • Consistent high recovery (>90%) and viability (>80%) of cells
  • Sterile, single-use, functionally closed system
  • Process volume: 40 to 240 mL
  • Average Process Time: 10 to 15 minutes/wash cycle
  • Programmable harvest volumes (3 to 40 mL)
  • Centrifugation-based cell washing system
  • Customized protocols
  • Traceability: Electronic transfer of process data
  • Bar code compatible
  • US class I medical device
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 40 to 240 mL
For Use With (Equipment) X-WASH System
Quantity 1/Pk., 2/Cs.
Dimensions 5 x 3.9 in. (H x D)
Content And Storage 7°C to 50°C
Product Type Disposable Cartridges
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.