Learn More
Thermo Scientific™ X2T Ventilated General Purpose Centrifuge Packages
Shop All Thermo Scientific ProductsDescription
Thermo Scientific X2T Ventilated General Purpose Centrifuges offer high performance and versatility with an easy-to-use, full-color touchscreen user interface. The centrifuges make programming easy for quick results and allow easy access to track runs, rotor life, and centrifuge health. With up to 1.6 L capacity, they allow spinning 84 blood tubes, 16 x 50 mL conical tubes and 36 x 15 mL conical tubes. Maximum versatility is achieved with 17 available rotors to choose from and Thermo Scientific Auto-Lock Rotor Exchange to quickly change between applications. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood processing packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Performance features
- Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
- High rotor speeds and flexibility with 17 rotor options
Enhanced sustainability
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
- Windshielded rotor BioShield 720 enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
- Manufactured in a certified zero-waste facility using 100% renewable electricity in Germany
Easy to use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning
Auto-Lock rotor exchange
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and helps minimize risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
ClickSeal biocontainment lids
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors
Compliance ready
- General laboratory use, IVD certified, FDA listed options available
Previous models:Sorvall X1 Pro, Multifuge X1 Pro
Specifications
Specifications
| Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
| Capacity | 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor |
| Max. RCF | 4,300 x g |
| Max. Speed | 4,700 rpm |
| Refrigerated | No |
| Includes | H-Flex 1 rotor and buckets, ClickSeal Biocontainment lids, 15mL and 50mL Conical Tube, and Microplate Adapters. |
| Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber |
| Model | IVD-MD |
| Noise Level | See centrifuge model specifications |
| Profile (Acceleration/Braking) | 9 accel/10 decel rates |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.