Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

X3 Black Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227043
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-043 Medium
19-227-042 Small
19-227-044 Large
19-227-045 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-227-043 Supplier X3 Supplier No. BX344100
Add to Cart
Add to Cart

X3™ black nitrile industrial gloves deliver performance typically expected from thicker disposable gloves. Micro-roughened texture enhances grip, while 3 mil thickness is ideal for applications that require frequent glove changes.

  • Constructed from lightweight 3-mil nitrile
  • Gloves offer elasticity and tactile sensitivity to deliver a level of comfort rivaling that of latex
  • Micro-roughened texture enhances grip
  • Dependable barrier protection against paint, cleaning solutions, and common chemicals
  • Black color looks professional even when concealing dirt and grime
  • Suited for industries ranging from janitorial/sanitation to auto detailing to food service
  • A popular choice for front-of-the-house use in restaurants
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Industrial
AQL 4
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Medium
Series X3
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.