Learn More
X3 Blue Industrial Grade Nitrile Gloves

Description
- Constructed from lightweight 3 mil nitrile
- Nitrile delivers puncture resistance, and a level of comfort rivaling that of latex
- Gloves combine strength with dexterity for lightweight and delicate tasks
- Micro-roughened finish on the surface enhances grip capabilities
- Dependable barrier protection against cleaning solutions, paint, and a variety of common chemicals
- Ideal for most light-industrial applications such as janitorial & sanitation, auto detailing, food service, and beauty & salon
- Useful for short-duration tasks where frequent glove changes are required
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Specifications
| Applications | Industrial |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.