Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter Allegra X-30R Clinical Refrigerated Benchtop Centrifuge, 120 V 60 Hz - B06320

Catalog No. NC1709912
Encompass_Preferred

The Beckman Coulter Allegra X-30R is a refrigerated benchtop centrifuge for clinical and IVD sample preparation. It delivers high speeds and wide rotor compatibility while providing rapid, CFC-free refrigeration for temperature-sensitive protocols.

  • Refrigerated model cools to 4° C in under ten minutes
  • Operating temperature range 2° C to 40° C (35° F to 104° F)
  • Maximum speed 18,000 rpm
  • Maximum RCF 29,756 xg
  • Capacity range 4-400 mL with an extensive rotor library
  • Dimensions: 46 cm W x 70.7 cm D x 37 cm H
  • Weight approximately 78 kg

This item is not returnable. View return policy
Catalog No. NC1709912 Supplier Beckman Coulter Supplier No. B06320
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Beckman Coulter Allegra X-30R is a refrigerated benchtop centrifuge for clinical and IVD sample preparation. It delivers high speeds and wide rotor compatibility while providing rapid, CFC-free refrigeration for temperature-sensitive protocols.

  • Refrigerated model cools to 4° C in under ten minutes
  • Operating temperature range 2° C to 40° C (35° F to 104° F)
  • Maximum speed 18,000 rpm
  • Maximum RCF 29,756 xg
  • Capacity range 4-400 mL with an extensive rotor library
  • Dimensions: 46 cm W x 70.7 cm D x 37 cm H
  • Weight approximately 78 kg

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.