Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Head Protection
- Firefighting and Rescue Helmets
- 3M™ SecureFit™ Safety Helmet
3M™ SecureFit™ Safety Helmet
Catalog No. 19071078 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Blue
Green
Hi-vis Green
Orange
Red
White
Yellow
Ventilated:
Not Ventilated
Ventilated
Quantity:
10/Cs.
4/Cs.
32 product options available for selection
| Catalog No. | Color | Ventilated | Quantity |
|---|---|---|---|
| 19-071-078 | Red | Not Ventilated | 10/Cs. |
| 19-071-058 | White | Not Ventilated | 4/Cs. |
| 19-071-066 | White | Ventilated | 4/Cs. |
| 19-071-074 | White | Not Ventilated | 10/Cs. |
| 19-071-082 | White | Ventilated | 10/Cs. |
| 19-071-064 | Black | Not Ventilated | 4/Cs. |
| 19-071-072 | Black | Ventilated | 4/Cs. |
| 19-071-080 | Black | Not Ventilated | 10/Cs. |
| 19-071-088 | Black | Ventilated | 10/Cs. |
| 19-071-060 | Blue | Not Ventilated | 4/Cs. |
| 19-071-068 | Blue | Ventilated | 4/Cs. |
| 19-071-076 | Blue | Not Ventilated | 10/Cs. |
| 19-071-084 | Blue | Ventilated | 10/Cs. |
| 19-071-065 | Hi-vis Green | Not Ventilated | 4/Cs. |
| 19-071-073 | Hi-vis Green | Ventilated | 4/Cs. |
| 19-071-081 | Hi-vis Green | Not Ventilated | 10/Cs. |
| 19-071-089 | Hi-vis Green | Ventilated | 10/Cs. |
| 19-071-063 | Orange | Not Ventilated | 4/Cs. |
| 19-071-071 | Orange | Ventilated | 4/Cs. |
| 19-071-079 | Orange | Not Ventilated | 10/Cs. |
| 19-071-087 | Orange | Ventilated | 10/Cs. |
| 19-071-061 | Green | Not Ventilated | 4/Cs. |
| 19-071-069 | Green | Ventilated | 4/Cs. |
| 19-071-077 | Green | Not Ventilated | 10/Cs. |
| 19-071-085 | Green | Ventilated | 10/Cs. |
| 19-071-059 | Yellow | Not Ventilated | 4/Cs. |
| 19-071-067 | Yellow | Ventilated | 4/Cs. |
| 19-071-075 | Yellow | Not Ventilated | 10/Cs. |
| 19-071-120 | Yellow | Ventilated | 10/Cs. |
| 19-071-062 | Red | Not Ventilated | 4/Cs. |
| 19-071-070 | Red | Ventilated | 4/Cs. |
| 19-071-086 | Red | Ventilated | 10/Cs. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Description
- Works with a variety of 3M faceshields, earmuffs, and other accessories.
- Meets ANSI Z89.1.
- Climbing helmet-inspired design.
- Customize your fit with multiple levels of vertical adjustment.
- Optional vents on sides and back are designed to allow airflow through the hard hat
- 3M Catalog# X5001, X5002, X5003, X5004, X5005, X5007, X5012, X5014
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2014 Type 1 |
| Color | Red |
| For Use With (Application) | Forestry; Construction; Oil and gas |
| Material | ABS |
| Model | X5005-ANSI |
| Product Type | Safety Helmet |
| Quantity | 10/Cs. |
| Size | One Size Fits Most |
| Style | Climbing helmet-inspired design |
| Suspension Type | Pressure Diffusion 6 Point Ratchet |
| Ventilated | Not Ventilated |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?