Learn More
Poltex X60, 34770 Wypall Dispenser

Description
- Holds and dispenses Wypall X60, 34770 wipes.
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Product Type | Wipe Dispenser |
| Color | Clear |
| Dimensions (L x W x H) | 6.2 x 12.5 x 7.5 in. |
| Holds | Labwipes |
| Material | PETG |
| Mounting | Magnetic Mount |
| No. of Compartments | 1 |
| Product Style | Open Top and Front |
| Edges | Rounded |
| For Use With (Application) | Holds and dispenses Wypall |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.