Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Amide, 5 μm, 2.1 mm x 100 mm, 130 Å

Catalog No. 50466342 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

  • Chemically stable amide phase: trifunctionally bonded amide phase stable from pH 2 to 11.
  • Versatile separations: enables separation of polar analytes with varying polarity, structural moiety, and pKa.
  • Ethylene bridged hybrid (BEH) particle: provides exceptional stability and versatility in HILIC separations.
  • Seamless method transfer: offers the same selectivity as UPLC BEH Amide columns for easy transfer between HPLC and UPLC.
  • High resolution and speed: achieves high resolution and high-speed analysis in complex sample matrices.
  • Retains polar analytes: specifically designed to retain very polar molecules, including carbohydrates and sugars, that are difficult to retain with reversed-phase chromatography.

Catalog No. 50-466-342 Supplier Waters Corp Supplier No. 186006589
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Chemically stable amide phase: trifunctionally bonded amide phase stable from pH 2 to 11.
  • Versatile separations: enables separation of polar analytes with varying polarity, structural moiety, and pKa.
  • Ethylene bridged hybrid (BEH) particle: provides exceptional stability and versatility in HILIC separations.
  • Seamless method transfer: offers the same selectivity as UPLC BEH Amide columns for easy transfer between HPLC and UPLC.
  • High resolution and speed: achieves high resolution and high-speed analysis in complex sample matrices.
  • Retains polar analytes: specifically designed to retain very polar molecules, including carbohydrates and sugars, that are difficult to retain with reversed-phase chromatography.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.