Learn More
Waters Corp Waters XBridge BEH Amide Column, 130Å, 5 μm, 4.6 mm × 100 mm
Supplier: Waters Corp 186006594
XBridge BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. They feature a chemically stable, trifunctionally bonded amide phase that maintains stability across a pH range of 2 to 11, allowing for the separation of polar analytes with varying polarity, structural characteristics, and pKa values.
- Amide chemistry
- Hydrophilic Interaction (HILIC) separation mode
- Hybrid particle substrate
- Stable across a pH range of 2 to 11
- Maximum pressure of 6000 psi (415 bar)
- Not endcapped
- Low silanol activity
- Spherical particle shape
- Particle size of 5 μm
- Pore size of 130 Å
- Designed for HPLC systems
- BEH particle technology
- Inner diameter of 4.6 mm
- Length of 100 mm
- Carbon load of 12%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.