Learn More
Waters Corp Waters XBridge BEH Amide Column, 130Å, 5 μm, 4.6 mm X 150 mm
Supplier: Waters Corp 186006595
XBridge BEH Amide columns retain extremely polar compounds like carbohydrates and sugars. They feature a chemically stable, trifunctionally bonded amide phase, stable from pH 2 to 11, enabling separation of polar analytes across diverse polarity and pKa ranges. Optimized for carbohydrate analysis with 5 μm particle size, 130Å pore size, and 12% carbon load, ensuring high-resolution and high-speed analysis.
- Retains extremely polar compounds.
- Chemically stable, trifunctionally bonded amide phase.
- Stable across a wide pH range (2 to 11).
- Utilizes ethylene bridged hybrid (BEH) particle technology.
- Enables seamless transfer of separations between HPLC and UPLC platforms.
- Manufactured under strict cGMP and ISO 9002 conditions.
- Particle size: 5 μm.
- Pore size: 130 Å.
- Inner diameter: 4.6 mm.
- Length: 150 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.