Learn More
Waters Corp Waters XBridge Column, Amide, 5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186006593
BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. These columns feature a chemically stable, trifunctionally bonded amide phase, which maintains stability from pH 2 to 11. This wide pH stability enables the separation of polar analytes across a broad range of polarity, structural moieties, and pKa values.
- Chemistry: Amide
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Hybrid
- pH range: 2 to 11
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 12 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.