Learn More
Waters Corp Waters Corporation Amide Column, 130Å, 3.5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186004867
XBridge BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. They feature a chemically stable, trifunctionally bonded amide phase that maintains stability from pH 2-11, allowing for the separation of polar analytes with diverse polarity, structural characteristics, and pKa values.
- Chemistry: Amide
- Separation mode: Hydrophilic interaction (HILIC)
- Particle substrate: Hybrid
- pH range: 2 to 11
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 130 Å
- Format: Column
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L68
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 12 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.