Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, Amide, 130Å, 3.5 μm, 3 x 30 mm

Catalog No. 50791215 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. These columns feature a chemically stable, trifunctionally bonded amide phase that maintains stability across a pH range of 2-11, facilitating the separation of polar analytes with varying polarity, structural moiety, and pKa values.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L68
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 12 %
  • Units per package: 1 pk

Catalog No. 50-791-215 Supplier Waters Corp Supplier No. 186004862
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. These columns feature a chemically stable, trifunctionally bonded amide phase that maintains stability across a pH range of 2-11, facilitating the separation of polar analytes with varying polarity, structural moiety, and pKa values.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L68
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 12 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.