Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XBridge BEH Amide, 2.5 μm, 3 x 150 mm

Supplier:  Waters Corp 176002890

Encompass_Preferred

XBridge BEH Amide columns retain highly polar compounds like carbohydrates. They feature a stable amide phase, functional from pH 2 to 11, for diverse polar analytes. These 2.5 μm XP columns provide exceptional HPLC separation performance, robustness, and throughput, enabling a seamless transition to UPLC.

  • Retains extremely polar compounds, including carbohydrates and sugars
  • Chemically stable, trifunctionally bonded amide phase
  • Stable from pH 2 to 11
  • Separates polar analytes with varying polarity, structural moiety, and pKa
  • Packed in ultra-low dispersion hardware
  • 2.5 μm particle size
  • Dimensions: 150 mm length, 3 mm inner diameter
  • Pore size: 130 Å
  • Packaging quantity: 3 per pack
  • 12.0% carbon load
  • Endcapped
  • HILIC mode

Catalog No. 50-465-930


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.