Learn More
Waters Corp Waters XBridge BEH Amide Column, 130Å, 3.5 μm
Supplier: Waters Corp 186004868
XBridge BEH Amide columns are designed for the retention and separation of extremely polar compounds, including carbohydrates and sugars. They feature a chemically stable, trifunctionally bonded amide phase that is stable from pH 2-11, allowing for broad applicability in analyzing polar analytes.
- Retains extremely polar compounds, such as carbohydrates and sugars.
- Chemically stable, trifunctionally bonded amide phase.
- Stable from pH 2-11 for wide range analyte separation.
- Based on novel ethylene bridged hybrid (BEH) particle for stability and versatility in HILIC separations.
- Allows seamless transfer of separations between HPLC and UPLC technology platforms.
- Ideal for carbohydrate analysis due to 3.5 μm particle size and 130Å pore size.
- Enables high resolution and high-speed analysis in complex sample matrices.
- Tolerates up to 6,000 psi (415 Bar).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.