Learn More
Waters Corp Prep Guard Cartridge, Amide, 5 μm, 130 Å, 30 mm x 10 mm
Supplier: Waters Corp 186006890
This Prep Guard Cartridge protects HPLC and SFC 30 mm ID Prep OBD™ columns, extending lifespan and reducing purification costs. It features Amide chemistry, 5 μm spherical particles, and 130 Å pores.
- Protection for HPLC/SFC 30 mm ID Prep OBD™ columns
- Extends column lifetime, reduces costs
- Amide chemistry, HILIC separation mode
- Hybrid particle substrate; pH range: 2 to 11
- Max temp: 90 °C; Max pressure: 6000 psi (415 Bar)
- Endcapped, low silanol activity
- Spherical particle: 5 μm size, 130 Å pore
- Prep Guard Cartridge format; Surface area: 185
- HPLC Preparative system; BEH particle technology
- Techniques: LC/MS, LC; USP classification: L68
- Dimensions: 30 mm ID, 10 mm length
- 12% carbon load; 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.