Learn More
Waters Corp XBridge BEH Amide Method Validation Kit, 130Å, 2.5 μm, 3 mm × 100 mm, 3 pk
Supplier: Waters Corp 186006230
This method validation kit includes three batches of XBridge BEH Amide columns, each packed with a different batch of sorbent.
- Amide chemistry for hydrophilic interaction (HILIC) separation.
- Hybrid, spherical particle substrate with low silanol activity.
- Wide pH range of 2 to 11.
- High maximum pressure of 18000 psi (1240 Bar).
- Particle size of 2.5 μm and pore size of 130 Å.
- Parker-style endfitting type.
- Compatible with UPLC and UHPLC systems.
- 3 mm inner diameter and 100 mm length.
- 12 % carbon load.
- Supplied as a 3 pk kit.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.