Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH C18 Column, 130 Å, 3.5 μm, 3 mm × 150 mm

Catalog No. 502391948 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XBridge BEH C18 Column, 130 Å, 3.5 μm, 3 mm × 150 mm, includes an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled, device-tagged columns were developed for automatic identification, tracking, and digital tracing of column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized when used with a compatible system running Empower software.

  • Compatible with any HPLC system.
  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Endcapped.
  • Low silanol activity.
  • Particle shape: Spherical.
  • Surface area: 185.
  • System: HPLC.
  • Particle technology: BEH.
  • USP classification: L1.
  • Application: Small molecule.

Catalog No. 50-239-1948 Supplier Waters Corp Supplier No. 186003028RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This XBridge BEH C18 Column, 130 Å, 3.5 μm, 3 mm × 150 mm, includes an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled, device-tagged columns were developed for automatic identification, tracking, and digital tracing of column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized when used with a compatible system running Empower software.

  • Compatible with any HPLC system.
  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Endcapped.
  • Low silanol activity.
  • Particle shape: Spherical.
  • Surface area: 185.
  • System: HPLC.
  • Particle technology: BEH.
  • USP classification: L1.
  • Application: Small molecule.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.