Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 130 Å, 3.5 μm, 3 mm × 50 mm

Catalog No. 502392306 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C18 sorbent is a workhorse for HPLC method development, usable across a mobile phase pH range of 1–12. Its trifunctionally bonded C18 ligand offers a universal column for most HPLC separations, providing the widest usable pH range, superior low pH stability, and ultra-low column bleed.

  • Equipped with an electronic eConnect column tag for automatic identification, tracking, and digital tracing.
  • NFC-enabled; compatible with any HPLC, optimized with Alliance iS System and Empower software.
  • Reversed phase separation mode with hybrid particle substrate.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped, with low silanol activity and spherical particle shape.
  • Particle size: 3.5 μm; pore size: 130 Å.
  • Dimensions: 3 mm × 50 mm.
  • USP classification L1.
  • Suitable for small molecule applications.

Catalog No. 50-239-2306 Supplier Waters Corp Supplier No. 186003026RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C18 sorbent is a workhorse for HPLC method development, usable across a mobile phase pH range of 1–12. Its trifunctionally bonded C18 ligand offers a universal column for most HPLC separations, providing the widest usable pH range, superior low pH stability, and ultra-low column bleed.

  • Equipped with an electronic eConnect column tag for automatic identification, tracking, and digital tracing.
  • NFC-enabled; compatible with any HPLC, optimized with Alliance iS System and Empower software.
  • Reversed phase separation mode with hybrid particle substrate.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped, with low silanol activity and spherical particle shape.
  • Particle size: 3.5 μm; pore size: 130 Å.
  • Dimensions: 3 mm × 50 mm.
  • USP classification L1.
  • Suitable for small molecule applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.