Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 130 Å, 3.5 μm, 4.6 mm x 50 mm

Catalog No. 502390917 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed with an electronic eConnect column tag, which contains unique column-specific information. These NFC-enabled, device-tagged columns automatically identify, track, and digitally trace column use history. While compatible with any HPLC system, the full advantages of these eConnect columns are realized when used with the Waters Alliance iS System running Empower software.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Silanol activity: Low
  • Particle shape: Spherical
  • eConnect enabled
  • Automated identification and tracking via eConnect column tag
  • Enhanced data management with Waters Alliance iS System and Empower software
  • Broad compatibility with any HPLC system

Catalog No. 50-239-0917 Supplier Waters Corp Supplier No. 186003031RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This column is designed with an electronic eConnect column tag, which contains unique column-specific information. These NFC-enabled, device-tagged columns automatically identify, track, and digitally trace column use history. While compatible with any HPLC system, the full advantages of these eConnect columns are realized when used with the Waters Alliance iS System running Empower software.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Silanol activity: Low
  • Particle shape: Spherical
  • eConnect enabled
  • Automated identification and tracking via eConnect column tag
  • Enhanced data management with Waters Alliance iS System and Empower software
  • Broad compatibility with any HPLC system

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.