This XBridge C18 Direct Connect HP 2.1x30 mm Column is designed for automated sample preparation with Waters UPLC, featuring BEH C18 packing materials for excellent peak shape, efficiency, and stability across a 1 to 12 pH range.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range minimum: 1 pH
- pH range maximum: 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 10 μm
- Endfitting type: Direct-Connect
- Pore size: 130 Å
- Format: Direct Connect HP Column
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 30 mm
- Carbon load: 18%
- Units per package: 1 package