Learn More
Waters Corp HPLC Column, XBridge BEH C18 XP, 2.5 μm
Supplier: Waters Corp 186008986
The XBridge BEH C18 sorbent is a high-performance column for HPLC method development, usable across the entire mobile phase pH range of 1–12. Its trifunctionally bound C18 ligand offers a universal column for most HPLC separations, providing wide pH range stability and extremely low column bleed. Based on BEH (Ethylene Bridge Hybrid Particle) technology, it endures high pH, high temperatures, and other extreme operating conditions, making it suitable for a broad spectrum of LC–MS analyses of small molecules and biomolecules. This column has an inner diameter of 4.6 mm, a length of 100 mm, and a particle size of 2.5 μm.
- Trifunctionally bound C18 ligand for universal HPLC separations
- Carbon load: 18.0%
- Endcapping: Yes
- Mode: Reversed phase (RP)
- USP number: L1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.